Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

12" x 18" x 22" Polyethylene Trash Bin For Bussing Carts, Black

  • Item# 14C983
  • Mfr. Model# CC11TH03
  • Catalog Page# N/A
  • UNSPSC# 24101501
12" x 18" x 22" Polyethylene Trash Bin For Bussing Carts, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Service Carts

Technical Specs

  • Item Trash Bin For Bussing Carts
  • Material Polyethylene
  • Color Black
  • Overall Length 12"
  • Overall Width 18"
  • Overall Height 22"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms