Skip Content

DV
CARLISLE DINEX

Tray,Flat,18in.L x 14in.W,Gray,PK12

  • Item # 38VY10
  • My Part #
  • Mfr. Model # DX1089I9369
  • Catalog Page # N/A
  • Catalog Group # J4696
  • UNSPSC # 48101915
Tray,Flat,18in.L x 14in.W,Gray,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Food Service Trays

Technical Specs

  • Item Tray
  • Type Flat, Custom Logo
  • Overall Length (In.) 18
  • Overall Width (In.) 14
  • Color Gray
  • Material Fiberglass
  • Number of Compartments 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.