Skip Content
TP
CARLISLE DINEX

Plate Heater,10-1/4 in Plate,3 Comprtmnt

  • Item # 40XC15
  • My Part #
  • Mfr. Model # DXIDPC30180
  • Catalog Page # N/A
  • UNSPSC # 24101506
Plate Heater,10-1/4 in Plate,3 Comprtmnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,162.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 365.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless steel units heat plates or bases to the proper temperature so food will stay hot and fresh. Convection heating ensures even temperatures; units are ideal for back-of-house applications and assembly lines.

View More

Technical Specs

  • Item Plate Heater
  • Heated/Unheated Heated
  • Overall Height 43"
  • Overall Length 45"
  • Overall Width 23-3/4"
  • Plate Size 10.25"
  • Number of Compartments 3
  • Number of Shelves 0
  • Load Capacity 250 lb.
  • Color Stainless Steel
  • Construction Stainless Steel
  • Gauge Thickness 14
  • Caster Size 6"
  • Caster Type 2 Rigid, 2 Swivel
  • Caster Material Polyolefin
  • For Use With Plates
  • Amps 23.1
  • Standards NSF Listed, ETL
  • Includes Unique Spring-pack, Self leveling Mechanism and Easy to Adjust
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.