Skip Content

TP
CARLISLE DINEX

Hot Food Table,6 Well

  • Item # 6AEG0
  • My Part #
  • Mfr. Model # DXDHF6
  • Catalog Page # N/A
  • UNSPSC # 48101918
Hot Food Table,6 Well close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,457.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 755.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hot food tables feature an easy access panel for fast and easy service of all heating elements and thermostats.

View More

Technical Specs

  • Item Hot Food Table
  • Length 91"
  • Depth 30"
  • Height 36"
  • Holds 6 Full Size Pans
  • Watts 6000 @ 208V; 7200 @ 240V
  • Voltage 208 or 240
  • Phase Single
  • Amps 28.8 @ 208V; 30 @ 240V
  • Color Silver
  • Caster Type HD Non-Marking Swivel
  • Caster Material Thermoplastic Elastomer
  • Includes Enclosed Sides and Bottom Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.