Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CARLISLE DINEX

Food Tray Cart,Double Door,16 Trays

  • Item # 40XC03
  • My Part #
  • Mfr. Model # DXTQ1T2D16
  • Catalog Page # N/A
  • UNSPSC # 24101506
Food Tray Cart,Double Door,16 Trays close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,562.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 455.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Tray Cart
  • Heated/Unheated Unheated
  • Overall Height 55-13/16"
  • Overall Length 44-9/64"
  • Overall Width 27-19/32"
  • Tray Size 12" x 19", 12" x 20", 12 x 22", 14" x 18", 13" x 21", 15" x 20"
  • Number of Compartments 1
  • Number of Shelves 16
  • Trays Per Cart/Per Compartment 16
  • Load Capacity 250 lb.
  • Color Stainless Steel
  • Construction Stainless Steel
  • Gauge Thickness 14
  • Caster Size 6"
  • Caster Type 2 Rigid, 2 Swivel
  • Caster Material Polyolefin
  • For Use With Trays and Traytop Items
  • Standards NSF Listed
  • Includes Double Door, 1 Trays per Slide, Standard 5-1/4" Tray Height Spacing, Features Heat Release Vented Side Panels, Corner Bumpers and Vertical Push Handles Are Standard, Gravity Locking Doors with Door Stop
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.