Skip Content

TP
CARLISLE DINEX

Drying and Storage Cart,40 in. W,Domes

  • Item # 40XC30
  • My Part #
  • Mfr. Model # DX1173X100
  • Catalog Page # N/A
  • UNSPSC # 24101501
Drying and Storage Cart,40 in. W,Domes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,016.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 151.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Racks help keep your trayline and dishwashing area organized and operating efficiently. Stainless steel cradles are removable for easy dishwasher cleaning. Locking casters allow for safe and easy staging.

View More

Technical Specs

  • Item Drying and Storage Cart
  • Number of Slots 0
  • Holds Domes
  • Load Capacity 40 lb.
  • Material Stainless Steel
  • Color Stainless Steel
  • Gauge 14
  • Height 73"
  • Width 40"
  • Depth 20-1/4"
  • Number of Shelves 5
  • Distance Between Shelves 15"
  • Shelf Material Stainless Steel
  • Shelf Width 40"
  • Caster Size 5"
  • Caster Material Polyolefin
  • Caster Type Swivel Platform
  • Includes Cradle
  • Standards NSF Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.