Skip Content


8 fl. oz. Plastic Flat, Non Vented Hot Cup Lid, Translucent, 1500 PK

  • Item # 6CRC3
  • My Part #
  • Mfr. Model # DX30008714
  • Catalog Page # N/A
  • UNSPSC # 52151504
Hot Cup Lid,Type Flat,8 fl. oz.,PK1500 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Lid Type Flat, Non Vented
  • Disposable Foodware Color Translucent
  • Disposable Foodware Capacity 8 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. DX300003, DX300061, DX300050, DX300031, DX300008, DX300068, DX300084, DX320003, DX320061, DX320050, DX320031, DX320008, DX320068, DX320084
  • Fits Cup No. Mfr. No. DX3000, DX3200
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products