DG
CARLISLE DINEX

5, 8 fl. oz. Plastic Dome, Non Vented Cold Cup Lid, Clear, 1000 PK

  • Item # 38VX96
  • My Part #
  • Mfr. Model # DX11870174
  • Catalog Page # N/A
  • UNSPSC # 52151504
5, 8 fl. oz. Plastic Dome, Non Vented Cold Cup Lid, Clear, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Lids

Product Details

Tulip bowl is stackable and ideal for serving salads, fruits, and desserts.

View More

Technical Specs

  • Disposable Lid Type Dome, Non Vented
  • Disposable Foodware Color Clear
  • Disposable Foodware Capacity 5 oz.,8 oz.
  • Basic Foodware Material Plastic
  • For Use With 8 oz., 5 oz. Tulip Bowls
  • Fits Cup No. Mfr. No. DXSWC8, DXSWC6
  • Secondary Foodware Material Polystyrene
  • Item Cold Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms