Skip Content

DG
CARLISLE DINEX

9 fl. oz. Plastic Sip Through Hot Cup Lid, Translucent, 1000 PK

  • Item # 38W352
  • My Part #
  • Mfr. Model # DX53008714
  • Catalog Page # N/A
  • UNSPSC # 52151504
9 fl. oz. Plastic Sip Through Hot Cup Lid, Translucent, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Lids

Product Details

Base, when used with insulated dome and a heated 9" china plate, will keep food hot during delivery up to 45 min.

View More

Technical Specs

  • Disposable Lid Type Sip Through
  • Disposable Foodware Color Translucent
  • Disposable Foodware Capacity 9 oz.
  • Basic Foodware Material Plastic
  • For Use With 9 oz. Bowl
  • Fits Cup No. Mfr. No. DX5300
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products