Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARLISLE DINEX

5, 8 fl. oz. Plastic Sip Through Hot Cup Lid, Translucent, 1500 PK

  • Item # 38W351
  • My Part #
  • Mfr. Model # DX50008714
  • Catalog Page # N/A
  • UNSPSC # 52151504
5, 8 fl. oz. Plastic Sip Through Hot Cup Lid, Translucent, 1500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Disposable Lids

Product Details

Base, when used with insulated dome and a heated 9" china plate, will keep food hot during delivery up to 45 min.

View More

Technical Specs

  • Disposable Lid Type Sip Through
  • Disposable Foodware Color Translucent
  • Disposable Foodware Capacity 5 oz.,8 oz.
  • Basic Foodware Material Plastic
  • For Use With Mug and 5 oz. bowl
  • Fits Cup No. Mfr. No. DX5000, DX5200
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products