Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARLISLE DINEX

Pocket Fold Dinner Napkin, Embossed White, 4-1/4" x 7-1/2" Folded Size, 1200 PK

  • Item # 6CRG5
  • My Part #
  • Mfr. Model # DX6999PF0202
  • Catalog Page # N/A
  • UNSPSC # 52121602
Pocket Fold Dinner Napkin, Embossed White, 4-1/4" x 7-1/2" Folded Size, 1200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Dinner Napkin
  • Napkin Color White
  • Napkin Fold Type Pocket Fold
  • Napkin Folded Dimensions 4-1/4" x 7-1/2"
  • Napkin Sheet Size 17" x 17"
  • Napkin Pattern Embossed
  • Napkin Style Dinner
  • Ply 2
  • Pack Count 1200
  • Packs per Case 1
  • Item Dinner Napkin
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products