ST
CARLING TECHNOLOGIES

Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab

  • Item # 3XC55
  • My Part #
  • Mfr. Model # TIGK51-6S-BL-NBL
  • Catalog Page # 260
  • UNSPSC # 39121541
Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Switches~Rocker Switches


$6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This panel-mount switch features double pole circuitry and nylon/polycarbonate construction. Use in applications such as electric motors, appliances, power tools, light fixtures, and instruments.

View More

Technical Specs

  • Item Rocker Switch
  • Contact Form DPST
  • Number of Connections 4
  • Switch Function On/Off
  • Terminals 0.25" Quick Connect Tab
  • Mounting Hole 0.83" x 1.45"
  • AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
  • HP 3/4
  • Body Color Black
  • Switch Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products