ST
CARLING TECHNOLOGIES

Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1

  • Item # 3XC62
  • My Part #
  • Mfr. Model # BA1-BO-34-610-111-D
  • Catalog Page # 201
  • UNSPSC # 39121602
Circuit Breaker, Magnetic Circuit Breaker Type, Toggle Switch Type, Number of Poles: 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.44 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This series utilizes the hydraulic magnetic principle which provides precise operation and performance even when exposed to extremely hot or cold application environments. Typical applications include power supplies, medical equipment, office equipment, control panels, and marine equipment.

View More

Technical Specs

  • Item Circuit Breaker
  • Circuit Breaker Type Magnetic
  • Switch Type Toggle
  • Curve Type Medium
  • Number of Poles 1
  • Amps 10
  • AC Voltage Rating 250VAC
  • DC Voltage Rating 80VDC
  • Max. AIR Rating Not Rated
  • AIR @ 120VAC Not Rated
  • AIR @ 125VDC Not Rated
  • AIR @ 240VAC 1.5KA
  • AIR @ 65VDC 7.5KA
  • Phase 1
  • Terminal Connection 1/4" Tab
  • Max. Wire Size Not Specified
  • Length 2.00"
  • Width 0.75"
  • Depth 2.13"
  • Standards UL Recognized/CSA Accepted/VDE Certified
  • Mounting Type Panel, #6-32 Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.