ST
CARISTRAP

Woven, Poly Cord Strapping, Hand Strapping, 1 1/4 in Strapping Width, 0.0433 in Thickness

  • Item # 4DWZ3
  • My Part #
  • Mfr. Model # 105WO
  • Catalog Page # 1419
  • UNSPSC # 31151904
Woven,  Poly Cord Strapping,  Hand Strapping,  1 1/4 in Strapping Width,  0.0433 in Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Strapping and Strapping Equipment~Plastic Strapping


$161.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 20.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Woven heavy-duty poly cord strapping has fibers that run the length of the cord, plus fibers that run across its width, making it a good choice for securing bundles of bricks, stone, and steel. Fibers that run the length of the strapping provide resistance to snapping and tearing, and the fibers that run across the strapping provide added strength and resistance to breaking and splitting. This nonmarring cord is used to secure heavier loads than nonwoven poly cord. It flexes around irregular shapes and won't rust. It is secured using a tensioner tool that tightens the strapping and seals a buckle.

Poly cord strapping is made of polyester and has embedded cords that provide more strength and higher resistance to shock and tearing than standard polyester strapping, and is used to secure lumber, bricks and stone, metal, and other heavy loads. It's similar in strength to steel strapping but is safer to use and is more flexible for using around edges and irregular shapes. It also does not scratch or mar surfaces and is more resistant to shock. It won't rust and withstands temperature changes, rain, snow, and exposure to other elements when used outdoors. The ends are secured using a handle tie or sealed with a strapping buckle, seal, friction weld, or heat. Apply and seal strapping using a strapping machine or manually-operated tools.

View More

Technical Specs

  • Strapping Application Woven
  • Strapping Grade Hand Strapping
  • Strapping Width 1 1/4 in
  • Thickness 0.0433 in
  • Break Strength 3,527 lb
  • Overall Length 525 ft
  • Core Size 3-1/2 in Dia
  • Core Width 1 1/4 in
  • Color Green
  • Material Polyester
  • Coil Weight 11 lb
  • ASTM Number D3950
  • Mil Thickness 43.3
  • Rolls per Case 6 Rolls
  • Standards AAR
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.