ST
CARISTRAP

Regular Duty Tension, Fits Strap Width 5/18 in, Flat Seal Surface Type, Steel, PK 1000

  • Item # 4DXC8
  • My Part #
  • Mfr. Model # 4DXC8
  • Catalog Page # 1420
  • UNSPSC # 31162406
Regular Duty Tension,  Fits Strap Width 5/18 in,  Flat Seal Surface Type,  Steel,  PK 1000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Strapping and Strapping Equipment~Strapping Seals and Buckles


$83.50 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard-duty buckles secure poly strapping in light-to-medium weight strapping applications. Strapping is wrapped around the buckle and manually pulled tight. It is held in place using the tension and does not require a sealing tool.

Buckles for poly cord strapping are made of metal and maintain tension on poly cord strapping. Each end of the strapping is wrapped around the buckle and the strapping is tightened using a tensioning tool. The buckles use strap tension to hold strapping in place and do not require sealing.

View More

Technical Specs

  • Seal Application Regular Duty Tension
  • Fits Strap Width 5/18 in
  • Seal Surface Type Flat
  • Quantity 1,000
  • Material Steel
  • Strapping Buckle Type Standard Duty Buckles
  • Seal Finish Phosphated
  • Seal Inside Width 5/8 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None