Skip Content

C3
CARISTRAP

2843 ft. Plastic Strapping, Natural; Break Strength: 1627 lb.

  • Item # 4DWU3
  • My Part #
  • Mfr. Model # HM 55
  • Catalog Page # 1419
  • UNSPSC # 31151904
2843 ft. Plastic Strapping, Natural; Break Strength: 1627 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $228.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 47.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CARISTRAP plastic strapping replaces steel strapping in applications where steel is too heavy, costly, or dangerous. Superior tensile strength, shock absorption, and elongation capacity. For interior or exterior use. Polyester strapping.

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Strap Width 5/8"
  • Length 2843 ft.
  • Thickness 37.8 mil
  • Coil Width 13-1/2"
  • Core Dia. 3"
  • Break Strength 1627 lb.
  • Color Natural
  • Application Xtra Heavy Duty
  • For Use With Mfr. No.4DXC8, CET 19, CWD 80
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.