Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

CARICA Inspection Mirror: 2 1/2 in L x 3/4 in W Mirror Size, Mirr. Mat. Acrylic

Item 
3YWX5
Mfr. Model 
17760

Product Details

Catalog Page
N/A
Brand
CARICA
Mirror Shape
Rectangular
Mirror Size
2-1/2 in L x 3/4 in W
Mirror Material
Acrylic
Mirror Adjustment - Maximum
180 °
Swivel Type
Swivel
Shaft Material
Stainless Steel
Shaft Type
Telescoping
Compressed Length
7 in
Extended Length - Maximum
27-1/2 in
UNSPSC
46171609
Country of Origin
USA (subject to change)
Product Description

Heat-resistant inspection mirrors have a metal head that won't melt or shatter like glass when exposed to high temperatures. Also known as flame inspection mirrors, they are commonly used to inspect furnaces, boilers, engines, and other high-heat machinery and equipment.