Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CARHARTT

Crew Cotton, Nylon, Polyester, Lycra Spandex Work Socks, Men's, Black, 3 PK

  • Item# 11C582
  • Mfr. Model# A62-3 BLK-XL
  • Catalog Page# 2166
  • Catalog Group# D5782
  • UNSPSC# 53102402
Crew Cotton, Nylon, Polyester, Lycra Spandex Work Socks, Men's, Black, 3 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21.77 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carhartt® men's crew socks are all-season cotton work socks with extra cushioning and toughness needed for all-day wear. Reinforced heel and toe. Premium cotton provides soft comfort. Pkg. of 3 pair.

View More

Technical Specs

  • Item Work Socks
  • Height Crew
  • Gender Men's
  • Size XL
  • Fits Shoe Size 12-1/2 to 15
  • Color Black
  • Material Cotton, Nylon, Polyester, Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 3 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 14reviewers.
Rated 5 out of 5 by Comfortable and durable I bought a 9-pack of these socks in the extra large size which is often hard to find. I am very satisfied with the fit and comfort and I am sure they will be long lasting. April 13, 2016
Rated 2 out of 5 by Not too impressed I thought these would be the same as the socks Ihave had in the past. Tops of these socks are tight and they are not 100% cotton like I thought. March 23, 2016
Rated 5 out of 5 by fantabulous sock great sock for real men January 30, 2016
Rated 5 out of 5 by tough socks I have been wearing this brand for a couple of years, I am a senior citizen and have been thro a lot of socks in my life and these are the best wearing I have ever had. September 28, 2015
Rated 5 out of 5 by Great Socks These socks are comfortable, keep their shape and can be washed constantly and still look like new! Great price! June 1, 2014
Rated 4 out of 5 by First time carhartt sock buyer This is the first time wearing carhartt socks. Glad I tried them. Nice form fitting, but not too tight. They also feel thicker than the cheapos I usually buy but my feet arent any hotter. Im impressed. June 27, 2012
Rated 1 out of 5 by Very disappointed Carhartt used to make a plain cotton work sock in either gray or white. I have worn them for many years. I have difficulty finding socks that fit well because I have large feet; however, the old Carhartt work sock in XLG fit great. I searched the website carefully looking for my favorite work socks, but they were nowhere to be found, so I ordered these socks instead. I realized they looked different but the description sounded much like my old favorite. Wrong. I ordered XLG but they are much smaller than the old style work sock. The material is thinner and I am doubtful that these new socks will be as durable as the old ones were. I also wish that Carhartt would stick to using a solid color.I am extremely disappointed.Caveat: The ratings for durability and quality are required so I rated them average. I have not had these socks long enough to accurately rate those two qualities. October 11, 2011
Rated 5 out of 5 by Best socks you can buy They stay up.Will not hurt your feet from seem lines or knots,the toes are smooth on the inside and out.The sock has a formed shape to match yourfoot ... less stress. They are light enough towear all summer . they are mid calf heightand work well with western style boots.They will not pull apart or wear through fromyour toes. August 23, 2011
  • 2016-09-22 T04:32:56.174-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_14, tr_14
  • loc_en_US, sid_11C582, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.