Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Crew 66% Cotton, 24% Nylon, 9% Acrylic, 1% Lycra Spandex Work Socks, Men's, Black, 1 PR

  • Item# 11C566
  • Mfr. Model# A263 BLK-XL
  • Catalog Page# N/A
  • Catalog Group# D7688
  • UNSPSC# 53102402
Crew 66% Cotton, 24% Nylon, 9% Acrylic, 1% Lycra Spandex Work Socks, Men's, Black, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $11.00 / pair

Price $11.11 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.249 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Socks
  • Height Crew
  • Gender Men's
  • Size XL
  • Fits Shoe Size 12-1/2 to 15
  • Color Black
  • Material 66% Cotton, 24% Nylon, 9% Acrylic, 1% Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 11reviewers.
Rated 5 out of 5 by Great socks for the price Comfortable socks that can be worn all day. They tend to run large. I wear a size 13 and the large size fit just fine. I would recommend these to anyone. March 3, 2016
Rated 5 out of 5 by Best Sock Purchase. I just wanted to say I bought Carhartt socks over the years and these are the first steel toe odor fighting socks I have had and these feel great not over fluffy like the competition, and very smooth, and great for my sensitive skin. :) Carhartt please keep making this great sock :) January 5, 2016
Rated 5 out of 5 by The Only Socks My Husband will wear! My husband is very very fussy about his socks (the stories I could tell...) These socks are the only ones he will wear that do not bother his super sensitive feet. We purchase them 10 pair at a time!! The also wear very well, even after several washings! Thank you Carhartt!!! December 23, 2013
Rated 5 out of 5 by Socks These socks are well made and very comfortable. They do not bunch up by my toes like other socks. I don't even have to pull them up during the day. March 10, 2012
Rated 5 out of 5 by Sock Review I'm very happy with these socks! They're durable and comfortable, and best of all they keep my feet dry! February 18, 2011
Rated 5 out of 5 by Great Fit and Comfort Got a few pairs of these for Christmas and am impressed with the fit and comfort of these socks. They are a very snug fitting sock and seem to breath well. Being in the construction industry I appreciate more comfortable and durable socks just as much as a good pair of boots or shoes to work in. These have held up great now for the last couple months with a lot of use and washes. I will be asking for more pairs for my birthday! February 13, 2011
Rated 5 out of 5 by Best Steel Toe Socks!!!!!!!!!!!! These are the best. I own many carhartt socks which I use with steel toe boot but these are like no other. I have tried redwing steel toe boot socks but they are not as comfortable as these are. These keep my foot dry the color holds they wash very nicely and feel good. When I open my sock drawer every morning before work these are the socks I grab. Only thing is I wear black boots for my job so I wish they made these in black as well as white. September 23, 2010
Rated 5 out of 5 by Dang Good Socks These socks go great with my 6in steel toe carhartt boot. Keep my feet try, dont bunch, and dont wear on the toes. August 5, 2010
  • 2016-07-23 T02:25:08.454-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_11C566, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.