Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Work Dungaree, Cotton Duck, Color: Brown, Fits Waist Size: 31" x 32"

  • Item # 9DY48
  • My Part #
  • Mfr. Model # B01 BRN 31 32
  • Catalog Page # N/A
  • UNSPSC # 46181527
Work Dungaree, Cotton Duck, Color: Brown, Fits Waist Size: 31" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.

View More

Technical Specs

  • Item Work Dungaree
  • Fits Waist Size 31"
  • Inseam 32"
  • Color Brown
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms