Skip Content

DG
CARHARTT

WRK DUNGAREE 30 34 BR 12 OZ CA

  • Item # 5TCZ1
  • My Part #
  • Mfr. Model # B01 30 34 BRN
  • Catalog Page # N/A
  • UNSPSC # 46181527
WRK DUNGAREE 30 34 BR 12 OZ CA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Product Details

Designed with a long-wearing, chap-style double front and a full seat and thighs, these pants are designed to sit at the waist for a comfortable fit. They have multiple tool and utility pockets, including two reinforced back pockets and a left-leg hammer loop. The leg openings are straight, and the double knees have cleanout openings to accommodate knee pads.

View More

Technical Specs

  • Item Work Dungaree
  • Fits Waist Size 30"
  • Inseam 34"
  • Color Brown
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms