Skip Content

WV
CARHARTT

Women's Womens Pant, Cotton Twill, Color: Vintage Elm, Fits Waist Size: 26" x 32"

  • Item # 6JZL3
  • My Part #
  • Mfr. Model # WB051 VEM 4 32
  • Catalog Page # N/A
  • Catalog Group # D4232
  • UNSPSC # 46181527
Women's Womens Pant, Cotton Twill, Color: Vintage Elm, Fits Waist Size: 26" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Womens Pant
  • Gender Women's
  • Fits Waist Size 26"
  • Inseam 32"
  • Color Vintage Elm
  • Material Cotton Twill
  • Fabric Weight 7 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms