Skip Content

DV
CARHARTT

Women's Women's Straight Leg Jean, 100% Cotton Denim, Color: Antique Darkstone, Fits Waist Size: 33-

  • Item # 5NUR8
  • My Part #
  • Mfr. Model # WB022 ADT 16 32
  • Catalog Page # N/A
  • Catalog Group # D9294
  • UNSPSC # 46181527
Wmn Rlxd Fit Jean,Strt Leg,Sz 16,Ins 32 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Women's Straight Leg Jean
  • Gender Women's
  • Fits Waist Size 33-1/2"
  • Inseam 32"
  • Color Antique Darkstone
  • Material 100% Cotton Denim
  • Fabric Weight 12 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms