Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CARHARTT

Women's Over-the-Calf Compression Socks, Khaki, 1 PR

  • Item # 9YDA1
  • My Part #
  • Mfr. Model # WA001 KHK MED
  • Catalog Page # N/A
  • Catalog Group # E7695
  • UNSPSC # 53102402
Women's Over-the-Calf Compression Socks, Khaki, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compression Socks
  • Height Over-the-Calf
  • Gender Women's
  • Size M
  • Fits Shoe Size 6-1/2 to 10
  • Color Khaki
  • Material 55% Acrylic, 24% Nylon, 19% Wool, 1% Lycra
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.