Skip Content

DV
CARHARTT

Women's Over-the-Calf Compression Socks, Black, 1 PR

  • Item # 9YCA2
  • My Part #
  • Mfr. Model # WA001 BLK MED
  • Catalog Page # N/A
  • Catalog Group # E7695
  • UNSPSC # 53102402
Compress,Socks,OverCalf,Womens,M,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compression Socks
  • Height Over-the-Calf
  • Gender Women's
  • Size M
  • Fits Shoe Size 6-1/2 to 10
  • Color Black
  • Material 55% Acrylic, 24% Nylon, 19% Wool, 1% Lycra
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
How can we improve our Technical Specifications?

Compliance and Restrictions

None