Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Wheat Boots, Size 9, Toe Type: Steel, PR

  • Item# 16P537
  • Mfr. Model# CMW6202 9M
  • Catalog Page# N/A
  • Catalog Group# G2230
  • UNSPSC# 46181604
Wheat Boots, Size 9, Toe Type: Steel, PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wheat Boots
  • Toe Type Steel
  • Gender Men's
  • Size 9
  • Footwear Width M
  • Insulated No
  • Waterproof Yes
  • Color Tan
  • Height 6"
  • Outsole Material Polyurethane
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AA, AE, AP, AS, PW and VI

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms