NC
CARHARTT

Western Boot, 13, Wide, Men's, Brown/Black, Steel Toe Type, 1 PR

  • Item # 45JJ51
  • My Part #
  • Mfr. Model # CMP1258
  • Catalog Page # N/A
  • Catalog Group # J2837
  • UNSPSC # 46181604
Western Boot,  13,  Wide,  Men's,  Brown/Black,  Steel Toe Type,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Work Boots and Shoes


$182.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 13
  • Footwear Width Wide
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Brown/Black
  • Safety Criteria Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
  • Upper Material Leather
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Manufacturers Suggested Sole Slip Rating Better
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof Yes
  • Insulated No
  • Heat Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Wide Toe Cap No
  • Ninety Degree Heel Yes
  • Heel Style Defined Heel
  • Heel Height 1/2"
  • Removable Insole Yes
  • Upper Color Black, Brown
  • Waterproof Type Membrane
  • Height 11"
  • Footwear Closure Type Lace Up
  • Liner Material Unlined
  • Shank Material Steel
  • Toe Shape Square
  • Footwear Construction Type Goodyear(TM) Welt
  • Upper Boot Material All Leather
  • Insole System Polyurethane
  • Upper Material Description Leather/Nylon
  • Footwear Shank Type Steel
  • For Outdoor Traction No
  • Insulation Type None
  • Insulation Weight None
  • Series CMP1258
  • Style Number CMP1258
  • Max. Heat Rating Not Rated
  • Standards ASTM F2413-18
  • Footwear Style Western Boot
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.