Skip Content

DV
CARHARTT

WORKFLEX EAR FLAP CAP BLK L-XL

  • Item # 3WKU7
  • My Part #
  • Mfr. Model # A199 BLK L/XL
  • Catalog Page # N/A
  • UNSPSC # 53102516
WORKFLEX EAR FLAP CAP BLK L-XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ear-Flap Cap
  • Size L/XL
  • Color Black
  • Material 97% Cotton Canvas, 3% Spandex
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms