Skip Content

DG
CARHARTT

Vest,XL Tall,Brown,Zipper

  • Item # 4JHA8
  • My Part #
  • Mfr. Model # V02 DKB TLL XLG
  • Catalog Page # 1720
  • Catalog Group # D2581
  • UNSPSC # 46181507
Vest,XL Tall,Brown,Zipper close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Carhartt® Sandstone Duck, Arctic-Quilt Lined vests are made from 12-oz., 100% cotton and have a drop tail for added coverage. Brass front zipper has inside storm flap.

• Inside pocket with hook-and-loop closure
• 2 large lower-front pockets

View More

Technical Specs

  • Item Vest
  • Size XL Tall
  • Color Brown
  • Fits Chest Size 46" to 48"
  • Material 100% Cotton Sandstone Duck
  • Gender Men's
  • Length 29"
  • Pockets 3
  • Closure Type Zipper
  • Lining Material Nylon Quilt
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms