Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Vest, M Regular, Brown, Zipper

  • Item# 4JHA4
  • Mfr. Model# V02 DKB REG MED
  • Catalog Page# 2131
  • Catalog Group# D2579
  • UNSPSC# 46181507
Vest,M Regular,Brown,Zipper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $136.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

V02 - Sandstone Duck, Arctic-Quilt Lined
12-oz., 100% cotton vests have drop tail for added coverage. Brass front zipper has inside storm flap. Feature inside pocket with hook-and-loop closure and 2 large lower-front pockets.
Carhartt® Vests

View More

Technical Specs

  • Item Vest
  • Size M Regular
  • Color Brown
  • Fits Chest Size 38" to 40"
  • Material 100% Cotton Sandstone Duck
  • Gender Men's
  • Length 27"
  • Pockets 3
  • Closure Type Zipper
  • Lining Material Nylon Quilt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 22reviewers.
Rated 5 out of 5 by Worn everyday I don't ever write reviews except if I am really happy with something. This vest was worn by my dad for years and the he passed it down to me. I do farm work everyday and in the winter move a lot of wood. The things like a shield, a warm shield. May 17, 2016
Rated 1 out of 5 by zipper broke I bought this vest expecting it to be a quality work vest after 2 days the zipper broke the fit was off also with the chest being tight and the waist really loose this is the 3rd product from carhartt that the zipper broke within the first month I have received this year it seems quality isn't as important as it used to be also its made in mexico not USA December 7, 2015
Rated 5 out of 5 by Great Item I purchased these because I already had one. I loved it so much that I bought two more. These vest are great. The fit is excellent, as well as the material quality. Naturally, I would like for them to have been a little cheaper. I do think they are a little pricey but that's the name of the game these days if you get a good product. I wear a large and that's what I ordered and the fit is perfect. Not like some of these cheaper imports where you order an X-Large and it's still too small. These are great looking, warm and comfortable. I would recommend them to anyone. January 26, 2014
Rated 5 out of 5 by Met My Expectations Bought this to supplement my leather jacket for winter motorcycle riding and I'm very pleased with it. Provides the necessary warmth without being "bulky" December 28, 2013
Rated 5 out of 5 by Great Purchase Customer service was great in helping to determine correct size. Shipping was fast. Jacket is very well made and fits great. January 20, 2012
Rated 5 out of 5 by excelent vest This vest is very nice to wear over a sweatshirt on colder days or a flannel shirt on 40 degree days. the arctic insulation does its job for sure, and the sandstone duck fabric cuts winlike a knife. but i was suprised it wasn't tripple stitched(the only bad thing i have to say about it).buy it its great! April 17, 2011
Rated 5 out of 5 by great vest! Attending Northwest Lineman College and this vest couldn't have worked out better for me! Great for cool to freezing weather and very easy to work in! March 3, 2011
Rated 5 out of 5 by Best Purchase Ever All the carhartt merchandise I have ever bought, I’m still wearing it to this day, (It’s about six years old and still going strong). February 27, 2011
  • 2016-08-28 T04:41:24.963-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_4JHA4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.