Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

VST ZP CLSR INSULTD MED 38-40

  • Item # 3PGP5
  • My Part #
  • Mfr. Model # V01 BLK REG MED
  • Catalog Page # N/A
  • Catalog Group # F2642
  • UNSPSC # 46181529
VST ZP CLSR INSULTD MED 38-40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Vests

Product Details

CarharttĀ® Duct Vest/ Arctic-Quilt Lined is water-repellent and wind-resistant. A knit collar helps keep you warm. The nylon lining is quilted to arctic-weight polyester to keep you comfortable. A brass center-front zipper with inside storm flap helps keep you dry. An inside pocket has a hook-and-loop closure helps to keep contents safe and dry.

View More

Technical Specs

  • Item Quilt-Lined Vest
  • Size M
  • Color Black
  • Fits Chest Size 38" to 40"
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms