Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

VST ZP CLSR INSULTD 3XL 54-56

  • Item # 3PGN4
  • My Part #
  • Mfr. Model # V01 BRN REG 3XL
  • Catalog Page # N/A
  • Catalog Group # F2642
  • UNSPSC # 46181529
VST ZP CLSR INSULTD 3XL 54-56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

CarharttĀ® Duct Vest/ Arctic-Quilt Lined is water-repellent and wind-resistant. A knit collar helps keep you warm. The nylon lining is quilted to arctic-weight polyester to keep you comfortable. A brass center-front zipper with inside storm flap helps keep you dry. An inside pocket has a hook-and-loop closure helps to keep contents safe and dry.

View More

Technical Specs

  • Item Quilt-Lined Vest
  • Size 3XL
  • Color Brown
  • Fits Chest Size 54" to 56"
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms