Skip Content

DG
CARHARTT

VST ZP CLSR INSULTD 3XL 54-56

  • Item # 3PGN3
  • My Part #
  • Mfr. Model # V01 BLK REG 3XL
  • Catalog Page # N/A
  • Catalog Group # F2642
  • UNSPSC # 46181529
VST ZP CLSR INSULTD 3XL 54-56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Vests

Technical Specs

  • Item Quilt-Lined Vest
  • Size 3XL
  • Color Black
  • Fits Chest Size 54" to 56"
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms