Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

VEST ZIP CLOSURE INSULATED XLRGT 46-4

  • Item # 9CVM5
  • My Part #
  • Mfr. Model # V01 BRN TLL XLG
  • Catalog Page # N/A
  • Catalog Group # F2642
  • UNSPSC # 46181507
VEST ZIP CLOSURE INSULATED XLRGT 46-4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Vests

Product Details

CarharttĀ® Duct Vest/ Arctic-Quilt Lined is water-repellent and wind-resistant. A knit collar helps keep you warm. The nylon lining is quilted to arctic-weight polyester to keep you comfortable. A brass center-front zipper iwth inside storm flap helps keep you dry. An inside pocket has a hook-and-loop closure to keep contents safe.

View More

Technical Specs

  • Item Quilt-Lined Vest
  • Size XL Tall
  • Color Brown
  • Fits Chest Size 46" to 48"
  • Material Cotton Duck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms