Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

T-Shirt, Navy, XL

  • Item# 4JFP9
  • Mfr. Model# K87 NVY REG XLG
  • Catalog Page# 2132
  • Catalog Group# D2482
  • UNSPSC# 46181526
T-Shirt,Navy,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $42.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.71 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 100% cotton jersey knit with a rib-knit crew neck and a tagless neck label, this comfortable, heavyweight shirt holds its shape throughout the workday. The side-seamed construction minimizes twisting. The left chest pocket has a sewn-on Carhartt® logo.

View More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Navy
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 31-1/4"
  • Closure Type Pullover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 136reviewers.
Rated 5 out of 5 by Best T-shirts... ...for suburban chores--I wear the short sleeves all year, layering with a long sleeve on colder days as a base. In our mild San Francisco South Bay climate, spring through fall, these are the base layer in the cool mornings and evenings, and I wear them as sleep shirts, too. They are the best because the fit is right for moving and reaching, the cloth is a perfect weight to keep off scratches and can soak up a bunch of sweat before I need to change it. On a hot, chore day I might soak two thinner T's for one of these. And, the price is right for the times one of them gets worked to death. Meanwhile, the quality of the cloth lets them live longer overall....for suburban hanging out--they look good.---because they don't shrink much. "Original fit" , yay! April 20, 2016
Rated 2 out of 5 by Quality I've been wearing these shirts since 2004 and have had zero issues with them. I have noticed that they never seem to be coming from the same manufacture, I have found shirts from Guatemala, Haiti, Mexico, Honduras and seems the ones from Mexico and Haiti are the worst fitting shirts. The Guatemala shirts are very thin and stretchy compared to the others. The Honduras ones seem to be the best fitting and most consistent to what I have bought in the past.These are not the same shirts, and certainly not "Original Fit" as stated on the tags. April 19, 2016
Rated 5 out of 5 by Best shirt I've ever owned I have tried a lot of shirts working construction and being outdoors. I went thru a lot of shirts that just didn't hold up. A friend mention the legendary Carhartt shirts, so I decided to give them a try. From that point on I was sold completely. Best shirts I've ever bought, will never buy any other. April 16, 2016
Rated 5 out of 5 by Satisfied customer. I was specifically looking for sturdy Tee Shirts, Carharrtt has exactly what I want, great fit, well made and fair priced. April 11, 2016
Rated 5 out of 5 by Excellent value Product material is high quality, fit is great, price reasonable. March 31, 2016
Rated 5 out of 5 by best darn t-shirt . . . never wears out, just fade Just bought 6 more for my husband who loves these t-shirs. Comfortable fit perfect fit and the only thing that ever happens is the color(he likes black) fades after a long time of wear. March 31, 2016
Rated 5 out of 5 by Best ever tee for tall I bought my husband carhartt tee shirts for his birthday. I bought him 10 shirts in assorted colors He was so happy with those shirts because he is 6 foot 7 and most shirts are not long enough to cover his stomach and tuck into his jeans(which are also Carhartt)The carhartt brand are easy to wash and they keep their color and length,which most other brands DO NOT!!!!!!!!!Ordering was also easy and shipping over 100.00 dollars is free.The whole experience was a win win siituation. March 30, 2016
Rated 5 out of 5 by I Found IT In recent years, I've wondered where the quality has gone in men's T-shirts.I'll tell you where it's gone - it's gone to Carhartt.These are the best quality shirts I've seen in many years and I would also point out that they are unparalleled in terms of thickness,variety in color, fit and value.What else is there? March 28, 2016
  • 2016-08-25 T02:39:39.586-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_136, tr_136
  • loc_en_US, sid_4JFP9, prod, sort_default
2 3 4 5 6next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.