Skip Content

C3
CARHARTT

T-Shirt,Hunter Green,M

  • Item # 4JFN9
  • My Part #
  • Mfr. Model # K87-HTG MED REG
  • Catalog Page # N/A
  • Catalog Group # D2482
  • UNSPSC # 46181526
T-Shirt,Hunter Green,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 100% cotton jersey knit with a rib-knit crew neck and a tagless neck label, this comfortable, heavyweight shirt holds its shape throughout the workday. The side-seamed construction minimizes twisting. The left chest pocket has a sewn-on Carhartt® logo.

View More

Technical Specs

  • Item T-Shirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Hunter Green
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 29-3/4"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 111reviewers.
Rated 5 out of 5 by Dads only shirt My dad has been wearing these for as long as I can remember. We have tried to get him into other brands and he just refuses to wear them. It has to be this shirt with the Carhartt logo pocket and none other. We try to keep new ones for church and special events but for him it does not matter he would wear one of his 5 year old ones any where because they are comfortable and durable.Thank you Carhartt I never worry about what to get Dad. July 1, 2015
Rated 5 out of 5 by Best work shirts ever, and I will buy more. They do not shrink, keep their shape and look nice on work or casual. July 1, 2015
Rated 3 out of 5 by Not the same shirt The new K87 shirts manufactured in Guatemala are not the same shirts. These shirts are different then the shirts manufactured in Honduras. They feel and wear differently. Carhartt please correct this problem so that I can start buying these shirts again. June 22, 2015
Rated 1 out of 5 by Are not what they use to be!!!!!!!!!!! We have found that these are made in various countries and the material is poor at best. we have always liked Carhartt and paid the extra for the great quality. No more! We are done and will purchase a different brand. We have experience the same failing quality in there jeans also. May 17, 2015
Rated 5 out of 5 by 15 years old and still wearing it I bought a shirt in 2000 and it still looks great and I am still wearing it 1x per week. It's dark grey instead of black now, but this is a tshirt that holds up. Worth every penny. May 8, 2015
Rated 4 out of 5 by A good, rugged work shirt Though the fabric is a little rough for my taste, these shirts hold up great and get the job done. Sizes run rather large, especially the neck hole. April 26, 2015
Rated 3 out of 5 by The Fabric is much thinner and lighter weight I have been buying and wearing Carhartt K-87 T-Shirts for the past 15 years and in the past year my last two purchases most recent March 28th 2015 from Fred Meyer in Roseburg Oregon of the K-87 T-shirt the fabric is lighter weight and thinner I can see right through the fabric. I am very disappointed with the quality of the shirt and fabric. I think I might start buying my shirts from Duluth Trading Company since I have purchased shirts form them and the fabric and quality has not changed. Can you please fix this issue of the lighter and thinner fabric so I can still believe in your product. Thank You a True Carhartt Customer. April 5, 2015
Rated 5 out of 5 by Toughest, most comfortable t-shirt in the world. I expect these t-shirts to outlive every other shirt and pair of pants in my wardrobe. Soft and comfortable as well. Great job Carhartt. March 8, 2015
  • 2015-09-08T19:48:07.121-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_111, tr_111
  • loc_en_US, sid_4JFN9, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.