Skip Content

WG
CARHARTT

Short Sleeve Shirt,Khaki,Poly/Cott,L

  • Item # 5XRN3
  • My Part #
  • Mfr. Model # S223 KHI LRG REG
  • Catalog Page # N/A
  • Catalog Group # D8036
  • UNSPSC # 46181526
Short Sleeve Shirt,Khaki,Poly/Cott,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $54.63 / each

Web Price $57.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Nicaragua Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spread collar with button closure. Chest pockets, square bottom 2-pocket style. Stain-resistant, wrinkle-free fabric.

View More

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Khaki
  • Fabric Weight 5.5 oz.
  • Material 65% Polyester/35% Cotton Twill
  • Number of Outside Pockets 2
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 13reviewers.
Rated 5 out of 5 by work shirts I've had the same dirty job since I was 13 years old...I;m now 53 years old..So, I've tried 'em all over the years..Carhartt's the best. only place to buy work shirts........ May 29, 2012
Rated 5 out of 5 by Nice summer shirt . I was surprise by the lenght of these shirt . They are longer than the " Big Bill " i used to wear . The bottom stays in the pants no matter how hard you works . August 3, 2011
Rated 5 out of 5 by very good shirt If you like to tuck it in, it stays tucked in. Its very comfortable and not very thick. June 11, 2011
Rated 5 out of 5 by Carhart Shop Shirt I'm a full time musician from South Louisiana and I've first bought 2 black long sleeve shop shirts and I really liked the design and quality. It's very comfortable to wear and durable. I washed these shirts every week and the color looks the same as the day I purchased them. I've been wearing these shirts since September of 2010. I was so impressed by this product I just purchased 2 more shirts but in a short sleeve for the summer. The shirts arrived on my door step very quickly!! I looked through the catalog and decided on my next purchase to buy some caps!! Keep up the good work Carhart!!! June 7, 2011
Rated 4 out of 5 by The best shirt ever! These shirts are so durable I can't believe. Same durable quality as the long sleeve, only now I can where these in the spring and summer. Thumbs up! May 27, 2011
Rated 5 out of 5 by outstanding fit Have had other brands of twill work shirts in the past. All pretty durable and comfrotable....or so I thought. Once again I am delighted to discover the Carhartt difference. The s223 is without a doubt the best piece of twill I have ever owned. The comfort and ruggedness are apparent from the start, but my suprise was when I went to tuck it in. The s223 in the talls actually stays tucked in. It may not sound like that big of a deal, but I think it makes you look all that more professional. The Carhartt fit across the board have given me the chance to look classy without sacrificing toughness. Once again, thanks Carhartt!! May 14, 2011
Rated 5 out of 5 by pretty sweet shirt i opened this shirt today and put it on...great fit. i had a regular t-shirt on and then this shirt, the mobility is awsome and the fabric is very sturdy.as a joke i put some used oil on it to "chrisen" it...rubed it in and the oil disapeared so the staining isnt very high April 8, 2011
Rated 5 out of 5 by perfect perfect match.perfect color,perfect uniform is just perfect March 1, 2011
  • 2015-09-08T19:49:57.391-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_5XRN3, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.