DG
CARHARTT

Short Sleeve Shirt, Black, Poly/Cott, M

  • Item # 5XRL2
  • My Part #
  • Mfr. Model # S223 BLK MED REG
  • Catalog Page # N/A
  • Catalog Group # D8036
  • UNSPSC # 46181526
Short Sleeve Shirt, Black, Poly/Cott, M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Spread collar with button closure. Chest pockets, square bottom 2-pocket style. Stain-resistant, wrinkle-free fabric.

View More

Technical Specs

  • Item Short Sleeve Work Shirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Black
  • Fabric Weight 5.5 oz.
  • Material 65% Polyester/35% Cotton Twill
  • Number of Outside Pockets 2
  • Closure Type Button
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms