Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Short Sleeve Henley, Navy, XL

  • Item# 4JFG7
  • Mfr. Model# K84 NVY REG XLG
  • Catalog Page# 2132
  • Catalog Group# D2484
  • UNSPSC# 46181526
Short Sleeve Henley,Navy,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $51.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.76 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a rib-knit collar with 3-button front, this jersey-knit shirt has a left chest pocket with a sewn-on Carhartt® logo. The side-seamed construction minimizes twisting.

View More

Technical Specs

  • Item Short Sleeve Henley
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Navy
  • Fabric Weight 6.75 oz.
  • Material 100% Cotton
  • Number of Outside Pockets 1
  • Length 31-1/4"
  • Closure Type Pullover/Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 48reviewers.
Rated 1 out of 5 by Not happy I bought a few things this time love the brand for its quality but this time the Henley’s pocket is coming apart at the bottom and a pair of shorts size 38 are actually closer to 34Both in this condition right out of the box. April 25, 2016
Rated 4 out of 5 by Great looking shirt It is a great looking shirt, better than just a Tee Shirt. Was better when Carhartt used a nice heavy weight cotton. Unfortunately, the shirts have gotten lighter in cotton weight. That is why the quality is only a 3 star as is durability. April 18, 2016
Rated 4 out of 5 by Great shirts The shirts have always been made very well and look good. BUT the last 4 shirts that I bought the 3 button holes were raggedy and looked bad. Some one is slipping in the manufacturing department . BAD. April 8, 2016
Rated 5 out of 5 by Truly love the shirts I love the shirts and my wife loved the Vivid Blue color. April 6, 2016
Rated 5 out of 5 by Henley Short Sleeve Shirt I like these shirts because they are 100% cotton. They fit right and feel very comfortable. I wear them for work every day. March 12, 2016
Rated 5 out of 5 by Great Shirts Just my luck, Find a product I love, and when I need them again, they're not available. November 30, 2015
Rated 5 out of 5 by keep it up Carhartt I wear these shirts for work and dress them up a bit too love them keep up the great work August 6, 2015
Rated 5 out of 5 by Great quality and fit It is too bad you don't have any 2xlt in stock and the color is so limited when I can find it !!!! March 23, 2015
  • 2016-07-27 T21:04:29.315-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_48, tr_48
  • loc_en_US, sid_4JFG7, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.