Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Rain Pants, Yellow, 4XL

  • Item# 3RTA9
  • Mfr. Model# R39 YLW REG 4XL
  • Catalog Page# N/A
  • Catalog Group# E1766
  • UNSPSC# 46181525
Rain Pants,Yellow,4XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rain Pants
  • Gender Men's
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Thickness 0.5 mil
  • Closure Type Hook-and-Loop
  • Seam Style Microwelded
  • Liner Material Polyester
  • Resists Water
  • Includes Elastic Suspender
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Search Terms