Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Rain Pants, Yellow, XL

  • Item# 3RTA6
  • Mfr. Model# R39 YLW REG XLG
  • Catalog Page# N/A
  • Catalog Group# E1766
  • UNSPSC# 46181525
Rain Pants,Yellow,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rain Pants
  • Gender Men's
  • Size XL
  • Color Yellow
  • Material PVC
  • Thickness 0.5 mil
  • Closure Type Hook-and-Loop
  • Seam Style Microwelded
  • Liner Material Polyester
  • Resists Water
  • Includes Elastic Suspender
  • Standards ASTM D 6413
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms