Skip Content

ST
CARHARTT

Blue Pants, Cotton/Nylon, Fits Waist Size: 38", 32" Inseam, 12.1 cal./cm2 ATPV Rating

  • Item # 11V611
  • My Part #
  • Mfr. Model # FRB159 DNY 38 32
  • Catalog Page # N/A
  • Catalog Group # D5644
  • UNSPSC # 46181508
Pants,Blue,38 x 32 In.,12.1 cal/cm2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-resistant canvas pants are made with 88% cotton and 12% high-tenacity nylon. Designed with a loose seat and thighs, they sit slightly above the waist for a comfortable fit. Features include an arc-resistant button closure at the waist, a cell phone pocket on the left leg, and utility pockets on the right leg.

View More

Technical Specs

  • Item Pants
  • Fits Waist Size 38"
  • Inseam 32"
  • ATPV Rating 12.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Blue
  • Material Cotton/Nylon
  • Closure Type Zipper, Snap
  • Number of Pockets 6
  • Fabric Weight 8.5 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 7reviewers.
Rated 5 out of 5 by Best Work Pants Period! All day comfort and light enough for the hot weather. Wear these pants 7 days a week. Never had pants this comfortable before, tried every brand. If you're big and tall i highly recommend as they run big in their sizes. I'm a lineman and these are like a second skin, have pockets in the right places and a safe and comfortable cell phone pocket sealed the deal for me. If you live by the phrase, "I'll die with my boots on." then these are the pants that go with them. July 19, 2015
Rated 5 out of 5 by Awesome product These pants are outstanding! Great fit, quality, and good looks. March 26, 2012
Rated 5 out of 5 by ANOTHER GREAT PURCHASE FROM CARHARTT WELL BUILT LIKE THE CARHARTT NAME SHOULD BE. QUICK ARRIVAL TO MY HOME AND THE QUALITY IS AS GOOD AS EXPECTED FOR MY FIRST PURCHASE OF FR RATED WORK CLOTHING. VERY SATISFIED. January 5, 2012
Rated 5 out of 5 by Great Product I ordered on a sunday and they arrived promptly on a thursday. I did this on two seperate occsions for a total of 5 pair. I got them and tried them on and I immediately loved them. They fit very nicely. I ordered the loose fit since I am not a small person. I live in south Texas and temps get a bit toasty. These pants are not as hot as most FRC clothing tends to be. They are rugged and durable. My previous FRC "Wrangler" jeans are very hot and were already coming unravled at the seams and belt loops after only a weeks use. Carhart is the way to go as far as I am concerned. May 29, 2011
Rated 5 out of 5 by very satisfied Great style. Very comfortable. Should have bought one size bigger in the waste area. Fits tighter in the waste then other pants May 16, 2011
Rated 5 out of 5 by Well worth the money These are great, They do seem a little long compared to most of my other pants. But have no fear when you purchase this carhartt gear! June 9, 2010
Rated 5 out of 5 by Best FR Clothing yet! I've been purchasing FR clothing for our maintenance department Electricians for over 4 years. I switched to Carhartt about 3 years ago and have never looked back. The fit, quality, appearance and especially maintaining the size (not shrinking) over time is fantastic. I have over 50 people wearing Carhartt FR clothing and not one would change to another brand. March 11, 2009
  • 2015-09-08T19:45:04.034-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_11V611, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.