Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Mid-Calf 65% Wool, 25% Acrylic, 9% Nylon, 1% Lycra Spandex Outdoor Socks, Men's, Gray, 1 PR

  • Item# 3MZJ6
  • Mfr. Model# A111 GRY LRG
  • Catalog Page# N/A
  • Catalog Group# F9016
  • UNSPSC# 53102402
Mid-Calf 65% Wool, 25% Acrylic, 9% Nylon, 1% Lycra Spandex Outdoor Socks, Men's, Gray, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outdoor Socks
  • Height Mid-Calf
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 12
  • Color Gray
  • Material 65% Wool, 25% Acrylic, 9% Nylon, 1% Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms