Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Crew 46% Acrylic, 19% Polyester, 15% Nylon, 15% Merino Wool, 2% Spandex and 3% Other Fiber Outdoor S

  • Item# 11C607
  • Mfr. Model# WA142 CHH-MED
  • Catalog Page# N/A
  • Catalog Group# E7694
  • UNSPSC# 53102402
Crew 46% Acrylic, 19% Polyester, 15% Nylon, 15% Merino Wool, 2% Spandex and 3% Other Fiber Outdoor S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $12.53 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Socks
  • Height Crew
  • Gender Women's
  • Size M
  • Fits Shoe Size 6-1/2 to 10
  • Color Charcoal
  • Material 46% Acrylic, 19% Polyester, 15% Nylon, 15% Merino Wool, 2% Spandex and 3% Other Fiber
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by New Materials are Poor Quality I used to love these socks. Wore them for years and years without any holes. They were always so comfortable and stayed up no matter how many times I took my shoes on and off during the day. I recently purchased 9 additional pairs of socks, 4 of this style and the others assorted styles, and am so disappointed. Within three weeks, I had holes in EVERY SINGLE one of the four Ultimate Work Socks I purchased. None of the socks stay up like the old ones did. I don't know what happened, but the quality is nothing like it used to be. I am very disappointed and would not recommend these to anyone until they can get the quality back to the way it used to be. May 3, 2015
Rated 5 out of 5 by Best Socks Ever I love these socks. I am outside in the cold which I know Florida shouldn't get that cold but I am on the coast and yes it gets pretty cold and these socks totally keep my feet warm. When I was in the military I bought battery operated socks to heat my feet. I thought that since I have left the military then got a job that is field work that I would have to do something drastic to keep my feet warm.LOL Well no I didn't I just had to come here and buy these socks and love them January 7, 2012
Rated 5 out of 5 by Great socks! These are all I wear in my workboots and they don't ride down and bunch up under my feet like so many other socks. They are light so no sweaty feet! Great socks, hold up well in the washer as well.If you're debating it, get them, it's worth it! August 14, 2009
  • 2016-08-24 T04:32:04.308-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_11C607, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.