Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Mid-Calf Acrylic, Wool, Nylon, Polyester, Lycra Spandex Outdoor Socks, Men's, Black Heather, 1 PR

  • Item# 11C592
  • Mfr. Model# A66 HBK-LG
  • Catalog Page# 2166
  • Catalog Group# D5783
  • UNSPSC# 46181535
Mid-Calf Acrylic, Wool, Nylon, Polyester, Lycra Spandex Outdoor Socks, Men's, Black Heather, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.88 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carhartt® men's cold weather boot socks are fully cushioned to keep feet warm and protected from the elements. Mid-calf socks are reinforced throughout the sole, heel, and toe to extend the life of the sock and add protection in the highest abrasion areas. Ankle vents reduce bulk.

View More

Technical Specs

  • Item Outdoor Socks
  • Height Mid-Calf
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 12
  • Color Black Heather
  • Material Acrylic, Wool, Nylon, Polyester, Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 4 out of 5 by great sock tough,don't smell,pretty warm,comfortable. used them on and off for a year washed them a few times and still look and feel brand new,recommend them. October 17, 2010
Rated 5 out of 5 by Super-Socks! These socks saved my feet through a bitter cold elk season about a year ago. Now I wont ever go hunting without em. When they arnt hunting with me they are keeping the girlfriends feet toasty warm every night haha. August 5, 2010
Rated 5 out of 5 by Great Pair of Socks These socks are great! They make my boots even more comfortable than before, keep my feet warm, but at the same time keep them dry. And for what it's worth, they even look good too.Another great Carhartt product. September 30, 2009
Rated 5 out of 5 by best socks ever I've been used these socks for ice climbing for the 2007-2008 season and they where awsome. Up here in quebec ice climbing means getting 's cold, wet, hot, damp, cold and colder and my toes never knew the difference. These socks out perform and "outdoorsy" brand sock for the third of the price.Keep up the great work November 24, 2008
Rated 5 out of 5 by Great for "cool" and "cold" days These socks are great for both boots and sneakers. I wear them often, even in the summer, with my work boots.They are sewn so as not to bunch up at the ankle. Also, they are extra-thick at the heel. I have yet to have a pair even begin to show the slightest signs of wearing through. They're like having the durability of burlap with the softness of cotton.One thing I'll mention, though, is that they feel a little tight if you have wide feet like I do (12 6E). Also, when I take them off at the end of the day, my legs become need some good scratching because of the acrylic fibers. That could just be me, though. October 18, 2008
  • 2016-08-26 T00:46:58.423-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_11C592, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.