Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CARHARTT

Men's Mid-Calf Outdoor Socks, Brown, 1 PR

  • Item# 11C589
  • Mfr. Model# A66 BRN-LG
  • Catalog Page# N/A
  • Catalog Group# D5783
  • UNSPSC# 46181535
Men's Mid-Calf Outdoor Socks, Brown, 1 PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $15.68 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Carhartt® men's cold weather boot socks are fully cushioned to keep feet warm and protected from the elements. Mid-calf socks are reinforced throughout the sole, heel, and toe to extend the life of the sock and add protection in the highest abrasion areas. Ankle vents reduce bulk.

View More

Technical Specs

  • Item Outdoor Socks
  • Height Mid-Calf
  • Gender Men's
  • Size L
  • Fits Shoe Size 9 to 12
  • Color Brown
  • Material Acrylic, Wool, Nylon, Polyester, Lycra Spandex
  • Features Reinforced Heel and Toe
  • Sold As 1 Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.