Skip Content

C3
CARHARTT

Pants,FR Denim,Midstone,38x34

  • Item # 38E482
  • My Part #
  • Mfr. Model # FRB004-MDS 38 34
  • Catalog Page # N/A
  • Catalog Group # H1511
  • UNSPSC # 46181508
Pants,FR Denim,Midstone,38x34 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pants
  • Fits Waist Size 38"
  • Inseam 34"
  • ATPV Rating 20.7 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Color Midstone
  • Material Cotton FR Denim
  • Closure Type Zipper, Buttons
  • Number of Pockets 5
  • Fabric Weight 14.5 oz.
  • Standards NFPA 70E, NPFA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Necessary for work Husband required to have FR clothing for work. As the "caretaker" of the clothing, I was disappointed to find a flaw in the material, as it was apparently cut on the bias, making it very difficult to iron flat. There was an obvious "fold" mark on both pairs right pant leg and one has developed a hole only after a few washings. April 12, 2015
Rated 5 out of 5 by Great Product Jeans are comfortable and they hold starch really good. May 2, 2014
  • 2015-09-08T19:46:05.899-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_38E482, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.