Skip Content

WV
CARHARTT

Mens Duck Hood,Universal,Cotton Duc,

  • Item # 3RFE8
  • My Part #
  • Mfr. Model # A02 DNY OFA
  • Catalog Page # N/A
  • Catalog Group # F9176
  • UNSPSC # 46181529
Mens Duck Hood,Universal,Cotton Duc, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $25.56 / each

Web Price $28.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Men's Duck Hood/Arctic-Quilt Lined
  • Size Universal
  • Color Navy
  • Material Ring-Spun Cotton Duck, Quilted-Nylon Polyester Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.5 out of 5 by 16reviewers.
Rated 5 out of 5 by excellent delivery service Just what I wanted, fits perfect. March 15, 2014
Rated 5 out of 5 by Just what I wanted. Fits great with the coat of the same name. Very warm. January 6, 2014
Rated 5 out of 5 by Good hood Great hood to get. Might be too big for some, but fits me well. November 21, 2013
Rated 5 out of 5 by Most Adequate Purchase Ever Bought this hood as an add-on to the jacket. Matches up perfectly. Now, all I need is some cold weather to try them out. June 10, 2013
Rated 5 out of 5 Does the job really good Fit perfectly, warm and looking good. February 5, 2012
Rated 5 out of 5 by keeping warm I have the coat,hood and bib. i needed something to keep warm. the artic quilt is the warmest outfit i ever worn. great product thanks January 12, 2012
Rated 4 out of 5 by Good Hood This hood attaches to and matches my coat very nicely. It seems to be a little big for me, but it is still very new and stiff. April 9, 2011
Rated 5 out of 5 by HELP WAS GREAT This product fit perfect, tracking the product on it's rout to me was excellent.I work out side so i need tough clothing.I hunt and fish all so this product is very useful to me. April 2, 2011
  • 2015-09-08T19:50:06.160-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_16, tr_16
  • loc_en_US, sid_3RFE8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.