Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
CARHARTT

Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 35" x 30"

  • Item # 9ME88
  • My Part #
  • Mfr. Model # B17-DST 35 30
  • Catalog Page # N/A
  • Catalog Group # E8149
  • UNSPSC # 46181527
Men's Relaxed Fit Jeans, 100% Cotton Denim, Color: Darkstone, Fits Waist Size: 35" x 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Relaxed Fit Jeans
  • Gender Men's
  • Fits Waist Size 35"
  • Inseam 30"
  • Color Darkstone
  • Material 100% Cotton Denim
  • Number of Outside Pockets 2
  • Fabric Weight 15 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 31reviewers.
Rated 2 out of 5 by just like the other comments,long time buyer,quality has gone down,, my back pockets are ripping out at the top of the pocket,and the crotch is ripping as well. August 25, 2015
Rated 1 out of 5 by Husband has wore these jeans for many years and they have always been great! In the last year they aren't holding up at all. We have had two pair split out on the back at the pockets and last week we had a pair that has only been wore twice loose the button because the material gave out.These have always been great jeans. What happened? June 19, 2015
Rated 1 out of 5 by Terrible work jeans I am a commercial electrician and bought two pairs of these jeans. One pair ripped on my back right pocket after wearing them twice and the other ripped at the same spot after wearing them three times. I also purchased some carhartt khaki work pants and while they have lasted longer they are beginning to rip in a couple of different spots. I will never buy carhartt work pants or jeans again April 12, 2015
Rated 1 out of 5 by Durability has gone down hill in last year or so I have been buying these Carhartts for quite awhile, and have from the beginning been quite happy with them. That slowly started to change a year or so ago, when the newer jeans I bought started developing holes in them. At the corners on the top of my rear pockets, in the front inseam area, etc. Random places that there should not be holes. It has gotten to the point that some of my most recent pairs, about three months old, already have holes in them where some of the jeans I bought two or three years ago are still fine. Very disappointed, and I'm done buying these. March 20, 2015
Rated 5 out of 5 by GREAT PRODUCT EXCELLENT CLOTHES, ALL I WEAR January 24, 2014
Rated 5 out of 5 by great fit. I bought my first Carthartt jean at a tackle shop in Kodiak Alaska, and have order 4 more pairs online. August 2, 2013
Rated 5 out of 5 by Great work ware. I have been waring Carhartt work ware for forty-two years, and they are better than ever and easier to find on line. June 21, 2013
Rated 5 out of 5 by My favorite These pants are comfortable when I run trains for 12 hrs. or walk a train of 12,000 feet.I discovered today they're bobwire (barb wire) resistant. July 16, 2012
  • 2015-09-08T19:45:28.137-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_31, tr_31
  • loc_en_US, sid_9ME88, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.