Skip Content

DV
CARHARTT

Men's Relaxed Fit Jeans, Cotton Denim, Color: Darkstone, Fits Waist Size: 42" x 28"

  • Item # 9JG06
  • My Part #
  • Mfr. Model # B160 DST 42 28
  • Catalog Page # N/A
  • UNSPSC # 46181527
Men's Relaxed Fit Jeans, Cotton Denim, Color: Darkstone, Fits Waist Size: 42" x 28" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Work Pants

Technical Specs

  • Item Relaxed Fit Jeans
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 28"
  • Color Darkstone
  • Material Cotton Denim
  • Number of Outside Pockets 5
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms